convection heater
- Mfr # XB2-4200T2D73T
- Zoro # G923358681
product price:Â
$
4,122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23 3/8 in
Face Temperature
215 Degrees C
Element Width
390 mm
Temperature Output - Maximum
419 Degrees F
Overall Width
15 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB2-4200T2D73T
- Zoro #
- G923358681
- UPC #
- 850046992537
- Country of Origin
- Canada
Dimensions
- Overall Length
- 23 3/8 in
- Element Width
- 390 mm
- Overall Width
- 15 3/8 in
- Wire Rope Length
- 23 3/8 in
- Length
- 23 3/8 in
Details
- Face Temperature
- 215 Degrees C
- Temperature Output - Maximum
- 419 Degrees F
- Material
- Aluminum
- Includes
- Baffles, Brackets, Wire Guards
- Number of Elements
- 2
- For Location
- Indoor/Outdoor
- Watts
- 2,000 W
- Current
- 0.24 A
- Phase
- 3
- Housing Material
- Copper Free Aluminum
- Item
- Convection Heater
- Heater Voltage
- 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC
- Standards
- cCSAus Certified
- Shell Material
- Aluminum
Description
Convection Heater, Heater Voltage 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC, Overall Length 23 3/8 in, 2,000 W Watts, Element Width 390 mm, Material Aluminum, 3 Phase, Standards cCSAus Certified, Includes Baffles, Brackets, Wire Guards
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.