Depressed Center Wheel, 7 in Wheel Diameter, 1/4 in Wheel Thickness, Threaded Arbor Connector, 24 Gr

  • Mfr # 56468

  • Zoro # G009010786


product price:  $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
5/8"-11
Connector Type
Arbor Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56468
Zoro #
G009010786
UPC #
12382564681
Country of Origin
China

Dimensions

Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
5/8"-11

Details

Wheel Type
Type 27
Connector Type
Arbor Connector
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
24
Maximum Operating Speed
8500 RPM

Description

Vortec Pro Depressed Center Wheel, 7 in Wheel Diameter, 1/4 in Wheel Thickness, Threaded Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron and other Ferrous Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: R.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.