Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vortex Enclosure Cooler, 1500 BtuH

  • Mfr # 7625

  • Zoro # G4190767


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Dimension
8 in. H x 3-9/16 in. W
Height
8 in
Width
3-9/16 in
NEMA Enclosure Type
NEMA 12
BtuH
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7625
Zoro #
G4190767
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension
8 in. H x 3-9/16 in. W
Height
8 in
Width
3-9/16 in
Depth
4-3/4"
Overall Height
8 in
Overall Width
5.38 in
Overall Depth
4.75 in

Details

Item
Enclosure Cooler
NEMA Enclosure Type
NEMA 12
BtuH
1500
NEMA Type
12
NEMA Rating
12
Extend Outside Enclosure H
8"
Extend Inside Enclosure H
1-13/16"
Description/Special Features
Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit
SCFM @ 100 PSI
25
Includes
Filter
Standards
UL File E187045
Phase
Not Specified
Air Consumption
25 scfm
Product Type
A/C Cooler
Cooling Method
Air/Air
Cooling Capacity - Maximum
1,500 BtuH
Operation Mode
Cooling Only
Operating Temperature - Minimum
75 Degrees F
Operating Temperature - Maximum
100 Degrees F
Control Type
Thermostat
Housing Material
Polycarbonate
Power Consumption
440 W
NEMA Enclosure Rating
12

Description

Enclosure Cooler, Housing Material Polycarbonate, Cooling Method Air/Air, Height 8 in, Width 3 9/16 in, Depth 4 3/4 in, Standards UL File E187045, Phase Not Specified, Control Type Thermostat, Includes Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.