Shop VP RACING

Small Engine Fuel, 2 Cycle, 1 qt., PK8

  • Mfr # 6238

  • Zoro # G8529017


product price:  $64.99
/pk 8, $8.12/ea

Key Features

Container Type
Bottle
Series
50:1 2-Cycle Fuel
Flash Point (F)
-22 Degrees F
Appearance
Blue
Characteristics
Engineered for Carburetors and Fuel Injection Systems. Protects Fuel Systems, Saves Carburetors, Enables Worry-free Long-Term Storage, Burns Cleaner and Extends Engine Life. Also Won't Attract Moisture, Oxidize or Form Gummy Deposits in Carburetor.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6238
Zoro #
G8529017
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 qt

Details

Item
Small Engine Fuel, 2 Cycle
Container Type
Bottle
Series
50:1 2-Cycle Fuel
Flash Point (F)
-22 Degrees F
Appearance
Blue
Characteristics
Engineered for Carburetors and Fuel Injection Systems. Protects Fuel Systems, Saves Carburetors, Enables Worry-free Long-Term Storage, Burns Cleaner and Extends Engine Life. Also Won't Attract Moisture, Oxidize or Form Gummy Deposits in Carburetor.
Application
VP-SEF 2-Cycle Blends Are Pre-Mixed With Oil And Are Ready To Pour. Contains High Quality, Clean Burning Synthetic Oil And Is Virtually Smoke-Free.
Standards
API TC, ISO-L-EGD Certified, JASO FD
Specific Gravity
0.72
Color
Blue
Features
Ethanol-Free, Premixed, Provides more effortless and more reliable Starts, Remains Stable for 2 Years in the Tank and 5 Years in the Sealed Container
Product Type
Fuel
Gas and Oil Mix Ration
50:1
Engine Cycle
2-Cycle
Compatible Engine Type
Gasoline Engines
Additive Included
Corrosion Inhibitors
Product Form
Liquid
Flash Point
-31.9 Degrees F
Flammability
Flammable
Boiling Point
91.8 Degrees F

Description

Small Engine Fuel, 2 Cycle, Container Size 1 qt, Container Type Bottle, Gas and Oil Mix Ration 50:1, Engine Cycle 2-Cycle, Additives Included Corrosion Inhibitors, Boiling Point 91.8 Degrees F, Color Blue, Compatible Engine Type Gasoline Engines, Features Ethanol-Free, Premixed, Provides more effortless and more reliable Starts, Remains Stable for 2 Years in the Tank and 5 Years in the Sealed Container, Flammability Flammable, Flash Point -31.9 Degrees F, Product Form Liquid, Product Type Fuel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.