Shop VP RACING
Additional $265.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Small Engine Fuel, 4 Cycle, 54 gal.
- Mfr # 6204
- Zoro # G8650949
product price:Â
$
1,009.99
/ea
Key Features
Size
54 gal
Characteristics
Engineered for Carburetors and Fuel Injection Systems. Protects Fuel Systems, Saves Carburetors, Enables Worry-free Long-Term Storage, Burns Cleaner and Extends Engine Life. Also Won't Attract Moisture, Oxidize or Form Gummy Deposits in Carburetor.
Application
4-Cycle Fuel Is a Straight 94 Octane Fuel Blended With No Ethanol. It Prevents Ethanol-Related Fuel System Damage that Fuel Stabilizers Can't Fix.
Flash Point (F)
-22 Degrees F
Appearance
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6204
- Zoro #
- G8650949
- UPC #
- 846781000323
- Country of Origin
- United States
Dimensions
- Size
- 54 gal
- Container Size
- 54 gal
- Fits Chest Size
- Eliminates the need for Adding Fuel Stabilizers, Ethanol-Free, Protects Fuel Systems and Saves Carburetors, Provides more effortless and Reliable Starts, Remains Stable for 2 Years in the Tank and 5 Years in the Sealed Container
Details
- Characteristics
- Engineered for Carburetors and Fuel Injection Systems. Protects Fuel Systems, Saves Carburetors, Enables Worry-free Long-Term Storage, Burns Cleaner and Extends Engine Life. Also Won't Attract Moisture, Oxidize or Form Gummy Deposits in Carburetor.
- Application
- 4-Cycle Fuel Is a Straight 94 Octane Fuel Blended With No Ethanol. It Prevents Ethanol-Related Fuel System Damage that Fuel Stabilizers Can't Fix.
- Flash Point (F)
- -22 Degrees F
- Appearance
- Clear
- Item
- Small Engine Fuel, 4 Cycle
- Specific Gravity
- 0.72
- Standards
- API TC, ISO-L-EGD Certified, JASO FD
- Features
- Eliminates the need for Adding Fuel Stabilizers, Ethanol-Free, Protects Fuel Systems and Saves Carburetors, Provides more effortless and Reliable Starts, Remains Stable for 2 Years in the Tank and 5 Years in the Sealed Container
- Flammability
- Flammable
- Flash Point
- -31.9 Degrees F
- Gas and Oil Mix Ration
- Contains No Oil
- Container Type
- Drum
- Compatible Engine Type
- Gasoline Engines
- Boiling Point
- 91.8 Degrees F
- Product Form
- Liquid
- Color
- Clear
- Additive Included
- Corrosion Inhibitors
- Product Type
- Fuel
- Series
- 4-Cycle Fuel
- Engine Cycle
- 4-Cycle
- Wire Color
- Clear
Description
Small Engine Fuel, 4 Cycle, Container Size 54 gal, Container Type Drum, Gas and Oil Mix Ration Contains No Oil, Engine Cycle 4-Cycle, Additives Included Corrosion Inhibitors, Boiling Point 91.8 Degrees F, Color Clear, Compatible Engine Type Gasoline Engines, Features Eliminates the need for Adding Fuel Stabilizers, Ethanol-Free, Protects Fuel Systems and Saves Carburetors, Provides more effortless and Reliable Starts, Remains Stable for 2 Years in the Tank and 5 Years in the Sealed Container
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.