VP Synthetic 20W-50 Hi-Performance Motor Oil QT
- Mfr # 2975
- Zoro # G411382631
product price:Â
$
21.69
/ea
Sold in multiples of 12 for
$260.28
Key Features
SAE Grade - Engine and Motor Oils
20W-50
SAE Grade
20W-50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2975
- Zoro #
- G411382631
- UPC #
- 846781004000
- Country of Origin
- United States
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 20W-50
- SAE Grade
- 20W-50
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.