Abrasive Belt, 100 G, Cer, 10x70-1/2", PK10, 10" W, 70-1/2" L, Coated, Ceramic, 100 Grit, Fine, XK870X

  • Mfr # 307902

  • Zoro # G1886932


product price:  $233.99
/pk 10, $23.40/ea
Sold in multiples of 10 for $2,339.90
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
10"
Length
70-1/2"
Grade
Fine
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
307902
Zoro #
G1886932
UPC #
-
Country of Origin
Germany

Dimensions

Width
10"
Length
70-1/2"

Details

Item
Abrasive Belt,100 G,Cer,10x70-1/2",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,100 G,Cer,10x70-1/2 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products