Abrasive Belt, 180 Grit, AO, 52 x 75", PK2, 52" W, 75" L, Coated, Aluminum Oxide, 180 Grit, Very Fine
- Mfr # 25873
- Zoro # G1915020
product price:Â
$
240.99
/pk of 2, $120.50/ea
Sold in multiples of 3Â pks for
$722.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
75"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25873
- Zoro #
- G1915020
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 52"
- Length
- 75"
Details
- Item
- Abrasive Belt,180 Grit,AO,52 x 75",PK2
- Abrasive Type
- Coated
- Grit
- 180
- Grade
- Very Fine
- Abrasive Material
- Aluminum Oxide
- Series
- KK711X
- Color
- Brown
- Backing Material
- Cloth
- Backing Weight
- X
Description
Abrasive Belt,180 Grit,AO,52 x 75 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.