Abrasive Belt, 50 Grt, Ceramic, 3x132", PK10, 3" W, 132" L, Coated, Ceramic, 50 Grit, Coarse, XK870X
Mfr # 282242
Zoro # G1915510
product price:Â $218.99
/pk 10, $21.90/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
3"
Length
132"
Grade
Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282242
Zoro #
G1915510
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
132"
Details
Item
Abrasive Belt,50 Grt,Ceramic,3x132",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,50 Grt,Ceramic,3x132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.