Shop VULCAN

Chip Warmer

  • Mfr # VCW46-1M0ZN

  • Zoro # G223361046


product price:  $7,087.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Number of Pans
1
Overall Width
26 1/2 in
Operating Temperature - Minimum
90 Degrees F
Overall Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VCW46-1M0ZN
Zoro #
G223361046
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 1/2 in
Overall Height
38 in
Overall Depth
30 1/2 in
Cord Length
6 ft

Details

Material
Stainless Steel
Number of Pans
1
Operating Temperature - Minimum
90 Degrees F
Weight
161 lb
Voltage
120V
Includes
NEMA 5-15 Plug, Power Cord
Current
12.5 A
Operating Temperature - Maximum
190 Degrees F
Color
Silver
Capacity
46 gal
Energy Star Compliant
No
Product Type
Chip Warmer
Wattage
1,500 W

Description

Chip Warmer

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.