Shop VULCAN

Chip Warmer

  • Mfr # VCW26-1M0ZN

  • Zoro # G223357773


product price:  $4,949.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Pans
1
Operating Temperature - Maximum
190 Degrees F
Energy Star Compliant
No
Wattage
1,500 W
Overall Width
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VCW26-1M0ZN
Zoro #
G223357773
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 1/2 in
Overall Depth
30 1/2 in
Overall Height
30 1/2 in
Cord Length
6 ft

Details

Number of Pans
1
Operating Temperature - Maximum
190 Degrees F
Energy Star Compliant
No
Wattage
1,500 W
Current
12.5 A
Weight
144 lb
Voltage
120V
Includes
NEMA 5-15 Plug, Power Cord
Capacity
26 gal
Color
Silver
Product Type
Chip Warmer
Operating Temperature - Minimum
90 Degrees F
Material
Stainless Steel

Description

Chip Warmer

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.