Zoro Homepage

Finned Tubular Heating Element, 240V

  • Mfr # FTH40B-B

  • Zoro # G1058145


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V AC
Watts
4,000 W
Phase
1
Mounting Type
3/4-16 Threads, 2" On Center
Overall Length
22 5/12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTH40B-B
Zoro #
G1058145
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 5/12 in
Screw Size
8-32
Installation Depth
20 1/3 in

Details

Heater Voltage
240V AC
Watts
4,000 W
Phase
1
Item
Finned Tubular Heating Element
Mounting Type
3/4-16 Threads, 2" On Center
Includes
#8-32 Screw and Nut
Max. Sheath Temp.
800 Degrees F
Watt Density
72 W/sq in
Sheath Material
Steel
Material
Steel
For Use With
Air Dryers, Duct Heater Assemblies, Industrial Ovens

Description

Item Finned Tubular Heating Element, Overall Length 22 5/12 in, Installation Depth 20 1/3 in, Heater Voltage 240V AC, 4,000 W Watts, Watt Density 72 W/sq in, Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 2 in On Center, Max. Sheath Temp. 800 Degrees F, Screw Size 8-32, 1 Phase, For Use With Air Dryers, Duct Heater Assemblies, Industrial Ovens, Includes #8-32 Screw and Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.