Padlockable Hasp Electrical Enclosures, 9.32 in H, 4.92 in D, 7.32 in W, NEMA 4X, Fiberglass

  • Mfr # VJ806HWPL1

  • Zoro # G308664635


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
7.32 in
Nominal Height
9.32 in
Nominal Depth
4.92 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VJ806HWPL1
Zoro #
G308664635
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
7.32 in
Nominal Height
9.32 in
Nominal Depth
4.92 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth Matte
Cover Style
Solid

Description

Vynckier vj806hwpl1 vj 8in x 6in non-metallic enclosure, hinge, 1 padlockable latch the vj series consists of seven enclosure sizes ranging from 6in x 6in to 18in x 16in, varying depths, 7 sizes and a variety of configurations.the vj series inhwplin enclosures include one or two stainless steel padlockable latches to secure one side of the cover to the base and a stainless steel piano hinge that secures the other. Rivets connect the hinge to the cover and self-tapping screws connect the screws to the base.the bases and covers are made of light gray ral7035, hot molded fiberglass reinforced polyester frp. They come complete, ul/csa labels and 4 threaded inserts for a mounting plate.cover screw holes in corners are outside of the gasketed area.continuous gaskets made of polyurethane foam guarantee optimal integrity.the enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...versatile service conditions: frp enclosures can withstand continuous temperatures from -58f to 302f -50c to 150c and momentary exposure to temperatures up to 392f 200c.vj enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree ip66-11 according to iec 529.vj enclosures are maintenance free and corrosion resistant.vj enclosures are ul listed as per ul standard 508 type 3, 3r, 4, 4x, 12 and 13. They are also csa approved as per c22.2 no. 94.the vj series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.vj enclosures are also suitable as instrument housings in both indoor and outdoor applications.window enclosures provide easy visual inspection of interior components.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products