
Screws Electrical Enclosures, 7 in H, 4.02 in D, 5.03 in W, NEMA 4X, Polyester
Mfr # VM754
Zoro # G108463506
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
5.03 in
Nominal Height
7 in
Nominal Depth
4.02 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM754
Zoro #
G108463506
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
5.03 in
Nominal Height
7 in
Nominal Depth
4.02 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polyester
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth Matte
Cover Style
Solid
Description
Vynckier vm754 vm 7 x 5 x 4 non-metallic enclosure, opaque cover the vm series range in size from from 4 x 3 to 9 x 3, varying depths, 13 sizes and a variety of configurations.the vm standard enclosures include an opaque cover and 4 non-metallic corner screwsopaque covers and all bases are made of impact and corrosive resistant valox 357u thermoplastic polyester, light grey ral7035.molded internal bosses for back panel mounting of components or din rails.astm d 648 up to 280f 138c heat deflection temperature.tongue, groove gasket fitting to ensure a tight seal.seamless poured polyurethane gasket provides oil-resistant, watertight, dust tight seal.valox material is easily punched, drilled, sawed or filed.valox is a crystalline thermoplastic polyester.valox resin offers a performance profile engineered for demanding end-use environments.the vm series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and pushbutton housings in wet, dusty and corrosive environments. standardsprotection degree: ip66 iec 529 approvalsul listed types: 4, 4x, 3, 3r, 12, 13csa listed types: 4, 4x, 3, 3r, 12, 13nema rating types: 4, 4x, 3, 3r, 12, 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.