This item is Discontinued.

W. R. Meadows Fiber Expansion Joint, 6"x 10 ft., 1/2 2030-640-500

Fiber Expansion Joint, 6"x 10 ft., 1/2 (Discontinued)

  • Mfr # 2030-640-500
  • Zoro # G4431518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2030-640-500
Zoro #
G4431518
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 inches
Depth
120 inches
Height
5 Inch
Width
6 inch

Details

Material
FIBER
Item
Expansion Joint
For Use With
highways, streets, airport runways, sidewalks, driveways, flatwork, and scores of commercial and industrial applications subject to pedestrian and vehicular traffic
Weight
48 Pounds
Color
Black
Application
Minimizing concrete cracking and damage via the use of expansion joints
Features
Comes in 10 sheet per Bundle

Description

Fiber Expansion Joint,6"x 10 ft.,1/2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.