Shop WAGO
Create Account
Analog Input Module
- Mfr # 750-454
- Zoro # G523561665
product price:Â
$
166.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-454
- Zoro #
- G523561665
- UPC #
- -
- Country of Origin
- Germany
Description
This is a 2-channel analog input module from the WAGO I/O System 750 designed for precise acquisition of 4-20 mA current signals. It is used in industrial automation systems for reliable analog signal processing and integration with PLC systems. Specifications: -Model: 750-454 -Type: Analog input module (WAGO I/O System 750) -Function: 2-channel analog current input -Input Signal Range: 4-20 mA (differential input) -Number of Inputs: 2 analog channels -Resolution: 12-bit -Conversion Time: -2 ms (typical) -Input Type: Current (4-20 mA DC) -Input Resistance: <220 ohm at 20 mA -Isolation: 500 V (system/field isolation) -Supply Voltage: 24 V DC (field supply via system) -System Voltage: 5 V DC (internal bus) -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate (PC) -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Dimensions: 100 x 12 x 69.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.