Shop WAGO
Create Account
Fieldbus Coupler
- Mfr # 750-333
- Zoro # G023561691
product price:Â
$
345.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-333
- Zoro #
- G023561691
- UPC #
- -
- Country of Origin
- Germany
Description
This is a PROFIBUS DP fieldbus coupler from the WAGO I/O System 750 series used to connect distributed I/O modules to a PROFIBUS DP network. It automatically detects connected modules and creates a process image for communication with a PLC master system. Specifications: -Model: 750-333 -Type: Fieldbus coupler (PROFIBUS DP) -System: WAGO I/O System 750/753 -Communication Protocol: PROFIBUS DP (EN 50170) -Baud Rate: 9.6 kbit/s to 12 Mbit/s -Network Nodes: Up to 63 I/O modules per node -Process Image: Automatic configuration of inputs/outputs -Input/Output Capacity: Up to 244 bytes input / 244 bytes output process data -Bus Interface: PROFIBUS DP (9-pin D-sub connector) -Supply Voltage: 24 V DC -Current Consumption: -200 mA -Isolation: 500 V (system/field isolation) -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate / Polyamide 6.6 -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Standards: EN 50170 compliant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.