Zoro Homepage

Ballast Disconnects, Yellow, Push In, 400V, PK5

  • Mfr # 873-902

  • Zoro # G412167497


product price: $6.99
/pk 5, $1.40/ea

Key Features

Color
Yellow
Connection Type
Push-In
Overall Length
0.52 in
RoHS Compliant
Yes
Number of Ports - Ballast Side
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873-902
Zoro #
G412167497
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.52 in
For Line Side Solid Wire Size - Minimum
18 AWG
Overall Width
0.51 in
For Ballast Side Solid Wire Size - Maximum
12 AWG
Overall Depth
1 5/8 in
For Ballast Side Solid Wire Size - Minimum
18 AWG
Strip Length
7/16 in, 1/2 in
For Line Side Solid Wire Size - Maximum
12 AWG

Details

Item
Luminaire Disconnect
Color
Yellow
Connection Type
Push-In
RoHS Compliant
Yes
Number of Ports - Ballast Side
2
Maximum Current
6 A
Contact Type
Plug to Socket
Number of Pieces
400
Standards
CCA, CE, CSA, UK CA, UL Listed
Maximum Voltage
400 V
For Conductor Material
Copper

Description

Ballast Disconnects, Color Yellow, Connection Type Push-In, Contact Type Plug to Socket, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Ballast Side 2, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Line Side 2, For Conductor Material Copper, Gender Male/Female, Housing Material Nylon, Maximum Current 6 A, Maximum Operating Temperature 221 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.