Zoro Homepage

Lever Wire Connector, 2 Port, Gray, 600 V, 66 A

  • Mfr # 832-1202

  • Zoro # G216332541


product price: $10.89
/ea

Key Features

Color
Gray
Maximum Voltage
600 V
Current
66 A
Number of Ports
2
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832-1202
Zoro #
G216332541
UPC #
4055143921329
Country of Origin
Germany

Dimensions

Overall Length
1.992 in
For Minimum Wire Size - Stranded
18 AWG
Overall Height
1.146 in
Overall Width
0.85 in
For Minimum Wire Size - Solid
18 AWG
Strip Length
18 mm
For Maximum Wire Size - Solid
4 AWG
For Maximum Wire Size - Stranded
4 AWG

Details

Item
Lever Wire Connector
Color
Gray
Maximum Voltage
600 V
Current
66 A
Number of Ports
2
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Special Features
Mismating Protection
Housing Material
PBT
Standards
CB, CSA, DEKRA, KEMA/KEUR, UL
Contact Finish
Silver
Contact Material
Copper
For Conductor Material
Copper
Connector Type
2 Port
Compatible with Product Type
PCB Interconnect

Description

Lever operated male connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.