Mounting Carrier, Gray, Polyamide
- Mfr # 221-2525
- Zoro # G216585022
product price:Â
$
1.69
/ea
Sold in multiples of 5 for
$8.45
Key Features
Strain Relief
Without Strain Relief
Compatible Series
221
Housing Material
Polyamide
Compatible Connector Configuration
(5) Inline Splice Connectors
Standards
RoHS, UL 94V-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221-2525
- Zoro #
- G216585022
- UPC #
- 4066966119961
- Country of Origin
- China
Dimensions
- Overall Depth
- 56 mm
- Overall Height
- 6.5 mm
- Overall Width
- 47.8 mm
Details
- Item
- Mounting Carrier
- Strain Relief
- Without Strain Relief
- Compatible Series
- 221
- Housing Material
- Polyamide
- Compatible Connector Configuration
- (5) Inline Splice Connectors
- Standards
- RoHS, UL 94V-0
- Compatible Brand
- Wago
- Housing Color
- Gray
- Product Type
- Mounting Carrier
- Number of Ways
- 5
- Compatible Manufacturer Model Number
- 221-2401
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.