Shop WAGO
See all product information
Create Account
Mounting Carrier, White, Polyamide
- Mfr # 221-505
- Zoro # G216584759
product price:Â
$
1.55
/ea
Sold in multiples of 10 for
$15.50
Key Features
Overall Depth
52.8 mm
Housing Color
White
Product Type
Mounting Carrier
Overall Width
35 mm
Compatible Connector Configuration
(1) 5-Wire Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221-505
- Zoro #
- G216584759
- UPC #
- 4055143640831
- Country of Origin
- China
- Item
- Mounting Carrier
- Housing Color
- White
- Product Type
- Mounting Carrier
- Compatible Connector Configuration
- (1) 5-Wire Connector
- Strain Relief
- Without Strain Relief
- Compatible Brand
- Wago
- Number of Ways
- 5
- Compatible Manufacturer Model Number
- 221-415
- Standards
- RoHS, UL 94V-0
- Housing Material
- Polyamide
- Compatible Series
- 221
Dimensions
- Overall Depth
- 52.8 mm
- Overall Width
- 35 mm
- Overall Height
- 16.9 mm
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.