Shop WAGO

Power Supply Module

  • Mfr # 750-613
  • Zoro # G723561724

product price: 
$
766.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
750-613
Zoro #
G723561724
UPC #
-
Country of Origin
Germany

Description

This is a system power supply module from the WAGO I/O System 750 designed to provide and stabilize 24 V DC system and field power. It increases system supply capacity and distributes power to connected I/O modules for reliable operation in industrial automation systems. Specifications: -Model: 750-613 -Type: System power supply module (WAGO I/O System 750) -Function: Provides system + field power distribution for I/O modules -Supply Voltage: 24 V DC (−25% to +30%) -System Supply Current: up to 2 A (internal bus supply support) -Field Supply: 24 V DC via power jumper contacts -Power Jumper Contacts: 3 outgoing contacts -Current Carrying Capacity: up to 10 A -Efficiency: -90% (typical) -System Current Input: approx. 500 mA at nominal load -Isolation: 500 V (system/field separation) -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate / Polyamide 6.6 -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Indicators: LED status indication (system + field power) -Dimensions: 100 x 12 x 69.8 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.