Shop WAGO

Analog Input Module

  • Mfr # 750-459
  • Zoro # G923561609

product price: 
$
272.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
750-459
Zoro #
G923561609
UPC #
-
Country of Origin
Germany

Description

This is a 4-channel analog input module from the WAGO I/O System 750 designed for measuring standard industrial voltage signals. It is used in automation systems to acquire precise analog data from sensors and transmit it to PLC or control systems. Specifications: -Model: 750-459 -Type: Analog input module (WAGO I/O System 750) -Function: 4-channel analog voltage input -Input Signal Range: 0-10 V DC -Number of Inputs: 4 analog channels -Signal Type: Single-ended voltage input -Resolution: 12-bit (typical) -Conversion Time: -2 ms per channel -Input Impedance: ≥ 100 kohm -Isolation: 500 V (system/field isolation) -Supply Voltage: 24 V DC (field supply via system) -System Voltage: 5 V DC (internal bus) -Current Consumption: -80 mA (system side) -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate (PC) -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Series: WAGO I/O System 750/753

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.