Splice Wire Connector, 12 AWG Max, 2 Port, Transparent, Polycarbonate Insulation, 600 V, 32 A

  • Mfr # 221-412/K007-0000

  • Zoro # G812175115


product price:  $7.49
/pk 10, $0.75/ea

Key Features

Type
Splice
Color
Transparent
Maximum Wire Size
12 AWG
Insulation Material
Polycarbonate
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-412/K007-0000
Zoro #
G812175115
UPC #
4055143637053
Country of Origin
Germany

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
24 AWG
Strip Length
7/16 in
For Minimum Wire Size - Solid
24 AWG
For Maximum Wire Size - Stranded
12 AWG
Overall Width
0.52 in
Overall Length
0.73 in
For Maximum Wire Size - Solid
12 AWG
For Minimum Wire Size - Stranded
24 AWG
Overall Height
0.33 in

Details

Item
Splice Wire Connector
Type
Splice
Color
Transparent
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
32 A
Number of Ports
2
UL 94 Flammability Rating
V-2
RoHS Compliant
No
Compatible with Product Type
Conductor
Standards
IEC/EN, UL Listed
For Conductor Material
Copper

Description

Splicing Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.33 in, Overall Length 0.73 in, Overall Width 0.52 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 2, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.