Shop WAGO
Create Account
Supply Filter Module
- Mfr # 750-626
- Zoro # G823561662
product price:
$
151.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-626
- Zoro #
- G823561662
- UPC #
- -
- Country of Origin
- Germany
Description
This is a supply filter module from the WAGO I/O System 750 designed to stabilize and protect the 24 V DC system power supply. It filters voltage fluctuations and provides surge suppression for reliable operation of I/O modules in industrial automation systems. Specifications: -Model: 750-626 -Type: Supply filter module (system & field power) -System: WAGO I/O System 750/753 -Function: Filtering and surge protection for 24 V DC supply -Supply Voltage: 24 V DC (±25...+30%) -Field Supply: 24 V DC via power jumper contacts -Current Carrying Capacity: Up to 10 A (power contacts) -System Current: Max -1.5 A -Outgoing Power Contacts: 2 -Protection Function: Surge suppression + voltage filtering -Isolation: 500 V (system/field isolation) -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate / Polyamide 6.6 -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Indicators: LED status display (system power + field power)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.