Shop WAGO
Create Account
Analog Input Module
- Mfr # 750-461
- Zoro # G523561818
product price:Â
$
402.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-461
- Zoro #
- G523561818
- UPC #
- -
- Country of Origin
- Germany
Description
This is a 2-channel RTD analog input module from the WAGO I/O System 750 designed for direct connection of Pt100 / Pt1000 resistance temperature sensors. It automatically linearizes temperature values for accurate industrial measurement in automation systems. Specifications: -Model: 750-461 -Type: Analog input module (RTD / resistance temperature input) -System: WAGO I/O System 750/753 -Function: 2-channel temperature measurement (Pt100 / Pt1000 sensors) -Input Signal Type: Resistance measurement (RTD) -Sensor Types Supported: Pt100, Pt1000 (2-wire / 3-wire connection) -Measurement Range: -200 deg C to +850 deg C -Resolution: 0.1 deg C (over full range) -Conversion Time: -320 ms per channel -Response Time: up to 4 s -Measuring Current: approx. 0.5 mA -Input Channels: 2 -Data Format: 2 x 16-bit process data -Isolation: 500 V (system/field) -Supply Voltage: 5 V DC (via backplane system) -Current Consumption: -80 mA (system side) -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate (PC) -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.