Terminal Block

  • Mfr # 2102-1291

  • Zoro # G522935443


product price:  $1.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2102-1291
Zoro #
G522935443
UPC #
-
Country of Origin
Germany

Description

Terminal Block, Compatible with Series 2102, Material Polyamide 66, Overall Depth 0.03 in, Overall Length 2.42 in, Overall Width 1.3 in, Thickness 0.8 mm, Color Gray, Compatible Manufacturer Model Number 2102-1201, 2102-1204, 2102-1207, 2102-5201, 2102-5204, 2102-5207, Compatible with Product Type Ground Terminal Block, Through Terminal Block, Standards RoHS Compliant, UL 94 Flammability Rating V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.