Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Copper, Red

  • Mfr # 216-243-WWG

  • Zoro # G816049474


product price: $0.26
/ea
Sold in multiples of 1000 for $260.00

Key Features

Standards
DIN 46228
Insulation Type
Self-Insulated
Insulation Color
Red
Overall Length
16 mm
Insertion Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-243-WWG
Zoro #
G816049474
UPC #
4044918016339
Country of Origin
Germany

Dimensions

Overall Length
16 mm
Insertion Length
10 mm
Minimum Wire Size
18 AWG
Maximum Wire Size
18 AWG
Barrel Diameter
3.5 mm
Barrel Length
10 mm
Ferrule Diameter
1.4 mm
Strip Length
12 mm

Details

Item
wire ferrule
Standards
DIN 46228
Insulation Type
Self-Insulated
Insulation Color
Red
Contact Finish
Tin
Termination Style
Crimp
RoHS Compliant
Yes
Compatible with Series
2001, 2002
Contact Material
Copper
Compatible with Product Type
Terminal Block
Special Features
Gastight Crimped
Barrel Material
Copper
Barrel Finish
Tin Plated
Maximum Conductors
1
Ferrule Material
Copper

Description

Wire ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.