Zoro Homepage

Wire Ferrule, Copper, Yellow

  • Mfr # 216-301-WWG

  • Zoro # G516049453


product price: $0.12
/ea
Sold in multiples of 1000 for $120.00

Key Features

Insertion Length
8 mm
Insulation Type
Self-Insulated
Insulation Color
Yellow
Standards
DIN 46288 Part 4/09.09
Overall Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-301-WWG
Zoro #
G516049453
UPC #
4017332277396
Country of Origin
Germany

Dimensions

Insertion Length
8 mm
Overall Length
12 mm
Ferrule Diameter
0.85 mm
Minimum Wire Size
24 AWG
Barrel Diameter
2.3 mm
Barrel Length
8 mm
Strip Length
9 mm
Maximum Wire Size
24 AWG

Details

Insulation Type
Self-Insulated
Insulation Color
Yellow
Standards
DIN 46288 Part 4/09.09
Item
wire ferrule
Ferrule Material
Copper
Maximum Conductors
1
Barrel Finish
Tin Plated
Special Features
Gastight Crimped
Contact Material
Copper
Compatible with Product Type
Terminal Block
Barrel Material
Copper
Termination Style
Crimp
RoHS Compliant
Yes
Contact Finish
Tin

Description

Wire ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.