This item is Discontinued.

Wahl Non-Rev Temp Indicator, Kapton, PK10 101-4-350F

Non-Rev Temp Indicator, Kapton, PK10 (Discontinued)

  • Mfr # 101-4-350F
  • Zoro # G7001802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-4-350F
Zoro #
G7001802
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Width
13/16 in
Label Thickness
0.016 in
Label Height
3/8 in
Label Size
3/8 in x 13/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
320 Degrees to 500 Degrees F
Temperature Points
350 Degrees F, 360 Degrees F, 370 Degrees F, 380 Degrees F
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Kapton
Standards
ISO, NIST
NSF Rated
No
Temperature Point Colors
Black
Temperature Point Range
350 Degrees to 380 Degrees F
Number of Points
4
Graduations
10 Degrees F
Includes NIST-Traceable Certificate
Yes
Material
Kapton
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Food Safe
No
Orientation
Horizontal
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Strip Color
Red
Scale
Fahrenheit
Reversibility
Non-Reversible
Design
Horizontal Strip
Temperature Points F
350 Degrees F, 360 Degrees F, 370 Degrees F, 380 Degrees F

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 350 Degrees F, 360 Degrees F, 370 Degrees F, 380 Degrees F, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.