This item is Discontinued.

Wahl Non-Rev Temp Indicator, Mylar, PK10 101-4-076C

Non-Rev Temp Indicator, Mylar, PK10 (Discontinued)

  • Mfr # 101-4-076C
  • Zoro # G7007375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-4-076C
Zoro #
G7007375
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Width
13/16 in
Label Height
3/8 in
Label Thickness
0.016 in
Label Size
3/8 in x 13/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
76 Degrees C, 82 Degrees C, 87 Degrees C, 93 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Orientation
Horizontal
Temperature Point Range
76 Degrees to 93 Degrees C
Temperature Points C
76 Degrees C, 82 Degrees C, 87 Degrees C, 93 Degrees C
NSF Rated
No
Strip Color
Red
Food Safe
No
Reversibility
Non-Reversible
Number of Points
4
Design
Horizontal Strip
Scale
Celsius
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Temperature Point Colors
Black
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Material
Mylar
Graduations
5 Degrees C, 6 Degrees C
Includes NIST-Traceable Certificate
Yes

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 76 Degrees C, 82 Degrees C, 87 Degrees C, 93 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.