This item is Discontinued.

Wahl Non-Rev Temp Indicator, Mylar, PK10 101-4-121VC

Non-Rev Temp Indicator, Mylar, PK10 (Discontinued)

  • Mfr # 101-4-121VC
  • Zoro # G6589204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-4-121VC
Zoro #
G6589204
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Height
3/8 in
Label Size
3/8 in x 13/16 in
Label Width
13/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
121 Degrees C, 126 Degrees C, 132 Degrees C, 137 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Design
Horizontal Strip
Number of Points
4
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Food Safe
No
Graduations
5 Degrees C, 6 Degrees C
Orientation
Horizontal
Strip Color
Amber
Temperature Points C
121 Degrees C, 126 Degrees C, 132 Degrees C, 137 Degrees C
NSF Rated
No
Reversibility
Non-Reversible
Temperature Point Range
121 Degrees to 137 Degrees C
Material
Kapton
Temperature Point Colors
Black
Includes NIST-Traceable Certificate
Yes
Scale
Celsius
Temperature Label Type
General Purpose Non-Reversible Multi-Point

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 121 Degrees C, 126 Degrees C, 132 Degrees C, 137 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.