Zoro Homepage

Temp Indicator, Dot, Amber, 10PK

  • Mfr # 443-038C

  • Zoro # G7077217


product price: $46.29
/pk 10, $4.63/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
37 Degrees C, 48 Degrees C, 60 Degrees C, 71 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-038C
Zoro #
G7077217
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Thickness
0.016 in
Label Diameter
9/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
37 Degrees C, 48 Degrees C, 60 Degrees C, 71 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Material of Construction
Kapton
Food Safe
No
Application
General Purpose Maintenance, IC and Vacuum Chamber
Temperature Point Range
37 Degrees to 71 Degrees C
Temperature Point Colors
Black
Reversibility
Non-Reversible
Graduations
11 Degrees C, 12 Degrees C
Includes NIST-Traceable Certificate
Yes
Strip Color
Amber
Temperature Points C
37 Degrees C, 48 Degrees C, 60 Degrees C, 71 Degrees C
Design
Round Dot
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Number of Points
4
Orientation
Round
NSF Rated
No
Scale
Celsius
Material
Kapton

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 37 Degrees C, 48 Degrees C, 60 Degrees C, 71 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Kapton, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.