Zoro Homepage

Temp Indicator, Dot, Amber, 10PK

  • Mfr # 443-061C

  • Zoro # G6750362


product price: $44.59
/pk 10, $4.46/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
104 Degrees C, 126 Degrees C, 60 Degrees C, 82 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-061C
Zoro #
G6750362
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Diameter
9/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
104 Degrees C, 126 Degrees C, 60 Degrees C, 82 Degrees C
Accuracy
+/-1%
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Standards
ISO, NIST
Material of Construction
Kapton
NSF Rated
No
Scale
Celsius
Temperature Point Colors
Black
Food Safe
No
Temperature Point Range
60 Degrees to 126 Degrees C
Number of Points
4
Material
Kapton
Temperature Points C
60 Degrees C, 82 Degrees C, 104 Degrees C, 126 Degrees C
Application
General Purpose Maintenance, IC and Vacuum Chamber
Design
Round Dot
Graduations
22 Degrees C
Orientation
Round
Includes NIST-Traceable Certificate
Yes
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Reversibility
Non-Reversible
Strip Color
Amber

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 60 Degrees C, 82 Degrees C, 104 Degrees C, 126 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Kapton, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.