Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 442-066C

  • Zoro # G6843331


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
121 Degrees C, 148 Degrees C, 65 Degrees C, 93 Degrees C
Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-066C
Zoro #
G6843331
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.25 in
Thickness
0.013 in
Label Size
1/4 in dia
Label Diameter
1/4 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
121 Degrees C, 148 Degrees C, 65 Degrees C, 93 Degrees C
Accuracy
+/-1%
Material of Construction
Mylar
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Application
Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Temperature Point Range
65 Degrees to 148 Degrees C
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Orientation
Round
Graduations
27 Degrees C, 28 Degrees C
Scale
Celsius
Material
Mylar
NSF Rated
No
Strip Color
Red
Number of Points
4
Food Safe
No
Temperature Point Colors
Black
Temperature Points C
65 Degrees C, 93 Degrees C, 121 Degrees C, 148 Degrees C
Includes NIST-Traceable Certificate
Yes
Design
Round Dot
Reversibility
Non-Reversible

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 65 Degrees C, 93 Degrees C, 121 Degrees C, 148 Degrees C, Round, Pack Quantity 10, 1/4 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.