Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 442-087C

  • Zoro # G7244501


product price: $43.89
/pk 10, $4.39/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
104 Degrees C, 87 Degrees C, 93 Degrees C, 98 Degrees C
Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-087C
Zoro #
G7244501
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.25 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Size
1/4 in dia
Label Diameter
1/4 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
104 Degrees C, 87 Degrees C, 93 Degrees C, 98 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Reversibility
Non-Reversible
Food Safe
No
NSF Rated
No
Strip Color
Red
Temperature Point Colors
Black
Includes NIST-Traceable Certificate
Yes
Material
Mylar
Scale
Celsius
Application
Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Temperature Point Range
87 Degrees to 104 Degrees C
Graduations
5 Degrees C, 6 Degrees C
Number of Points
4
Temperature Points C
87 Degrees C, 93 Degrees C, 98 Degrees C, 104 Degrees C
Design
Round Dot
Orientation
Round
Temperature Label Type
General Purpose Non-Reversible Multi-Point

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 87 Degrees C, 93 Degrees C, 98 Degrees C, 104 Degrees C, Round, Pack Quantity 10, 1/4 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.