Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 442-141F

  • Zoro # G6951567


product price: $47.69
/pk 10, $4.77/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
140 Degrees F, 180 Degrees F, 220 Degrees F, 260 Degrees F
Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-141F
Zoro #
G6951567
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.25 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Diameter
1/4 in
Label Size
1/4 in dia

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
140 Degrees F, 180 Degrees F, 220 Degrees F, 260 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Strip Color
Red
NSF Rated
No
Food Safe
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Points F
140 Degrees F, 180 Degrees F, 220 Degrees F, 260 Degrees F
Temperature Point Colors
Black
Material
Mylar
Orientation
Round
Temperature Point Range
140 Degrees to 260 Degrees F
Application
Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Design
Round Dot
Reversibility
Non-Reversible
Scale
Fahrenheit
Graduations
40 Degrees F
Number of Points
4
Includes NIST-Traceable Certificate
Yes

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 140 Degrees F, 180 Degrees F, 220 Degrees F, 260 Degrees F, Round, Pack Quantity 10, 1/4 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.