Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 444-250F

  • Zoro # G6766356


product price: $37.19
/pk 10, $3.72/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-250F
Zoro #
G6766356
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Thickness
0.016 in
Label Diameter
9/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Standards
ISO, NIST
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Strip Color
Red
Material
Mylar
Temperature Point Colors
Black
Temperature Point Range
250 Degrees to 280 Degrees F
Includes NIST-Traceable Certificate
Yes
Application
Design Evaluation of Heat Dissipation Study, General Purpose Maintenance
Reversibility
Non-Reversible
Graduations
10 Degrees F
NSF Rated
No
Design
Round Dot
Scale
Fahrenheit
Orientation
Round
Temperature Points F
250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F
Number of Points
4
Food Safe
No

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F, Round, Pack Quantity 10, 9/16 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.