Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Dot, Red, 20PK

  • Mfr # 414-160F-071C

  • Zoro # G6659572


product price: $31.99
/pk 20, $1.60/ea

Key Features

Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
160 Degrees F, 71 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-160F-071C
Zoro #
G6659572
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Diameter
9/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
160 Degrees F, 71 Degrees C
Accuracy
+/-1%
Material of Construction
Mylar
Special Features
Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Standards
ISO, NIST
Application
General Purpose Maintenance
Number of Points
1
Temperature Point Colors
Black
Orientation
Round
Temperature Label Type
General Purpose Non-Reversible Single-Point
Temperature Points C
71 Degrees C
Food Safe
No
Design
Round Dot
Includes NIST-Traceable Certificate
Yes
Temperature Point Range
160 Degrees F/71 Degrees C
Scale
Celsius, Fahrenheit
Strip Color
Red
Reversibility
Non-Reversible
Material
Mylar
Temperature Points F
160 Degrees F
NSF Rated
No

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 160 Degrees F, 71 Degrees C, Round, Pack Quantity 20, 9/16 in dia, Mylar, Dot, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.