Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Amber, 10PK

  • Mfr # 101-4-037VC

  • Zoro # G6870245


product price: $46.69
/pk 10, $4.67/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
37 Degrees C, 43 Degrees C, 48 Degrees C, 54 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-4-037VC
Zoro #
G6870245
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Width
13/16 in
Label Thickness
0.016 in
Label Height
3/8 in
Label Size
3/8 in x 13/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
37 Degrees C, 43 Degrees C, 48 Degrees C, 54 Degrees C
Accuracy
+/-1%
Material of Construction
Kapton
Standards
ISO, NIST
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Food Safe
No
Temperature Point Colors
Black
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Points C
37 Degrees C, 43 Degrees C, 48 Degrees C, 54 Degrees C
Graduations
5 Degrees C, 6 Degrees C
Temperature Point Range
37 Degrees to 54 Degrees C
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Design
Horizontal Strip
NSF Rated
No
Scale
Celsius
Orientation
Horizontal
Number of Points
4
Material
Kapton
Includes NIST-Traceable Certificate
Yes
Strip Color
Amber
Reversibility
Non-Reversible

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 37 Degrees C, 43 Degrees C, 48 Degrees C, 54 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.