Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Amber, 10PK

  • Mfr # 101-4-132VC

  • Zoro # G6926421


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-4-132VC
Zoro #
G6926421
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
0.82 in
Thickness
0.013 in
Label Width
13/16 in
Label Height
3/8 in
Label Thickness
0.016 in
Label Size
3/8 in x 13/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Kapton
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Food Safe
No
Temperature Point Colors
Black
Temperature Point Range
132 Degrees to 148 Degrees C
Orientation
Horizontal
Number of Points
4
Includes NIST-Traceable Certificate
Yes
Graduations
5 Degrees C, 6 Degrees C
Scale
Celsius
Reversibility
Non-Reversible
Design
Horizontal Strip
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Application
Design Capability, Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Temperature Points C
132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C
Material
Kapton
Strip Color
Amber
NSF Rated
No

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 132 Degrees C, 137 Degrees C, 143 Degrees C, 148 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.