Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 101-8-087C

  • Zoro # G6887343


product price: $74.69
/pk 10, $7.47/ea

Key Features

Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
104 Degrees C, 110 Degrees C, 115 Degrees C, 121 Degrees C, 126 Degrees C, 87 Degrees C, 93 Degrees C, 98 Degrees C
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-8-087C
Zoro #
G6887343
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
1.5 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Size
3/8 in x 1 1/2 in
Label Height
3/8 in
Label Width
1 1/2 in

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 8, 87 Degrees C, 93 Degrees C, 98 Degrees C, 104 Degrees C, 110 Degrees C, 115 Degrees C, 121 Degrees C, 126 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 1 1/2 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.