Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 101-8-190F

  • Zoro # G6884701


product price: $74.69
/pk 10, $7.47/ea

Key Features

Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
190 Degrees to 350 Degrees F
Temperature Points
190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F, 230 Degrees F, 240 Degrees F, 250 Degrees F, 260 Degrees F
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-8-190F
Zoro #
G6884701
UPC #
-
Country of Origin
United States

Dimensions

Height
0.38 in
Width
1.5 in
Thickness
0.013 in
Label Size
3/8 in x 1 1/2 in
Label Thickness
0.016 in
Label Height
3/8 in
Label Width
1 1/2 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
190 Degrees to 350 Degrees F
Temperature Points
190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F, 230 Degrees F, 240 Degrees F, 250 Degrees F, 260 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Standards
ISO, NIST
Includes NIST-Traceable Certificate
Yes
Graduations
10 Degrees F
Food Safe
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Points F
190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F, 230 Degrees F, 240 Degrees F, 250 Degrees F, 260 Degrees F
Reversibility
Non-Reversible
Temperature Point Colors
Black
NSF Rated
No
Number of Points
8
Scale
Fahrenheit
Application
General Purpose Maintenance
Orientation
Horizontal
Design
Horizontal Strip
Material
Mylar
Temperature Point Range
190 Degrees to 260 Degrees F
Strip Color
Red

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 8, 190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F, 230 Degrees F, 240 Degrees F, 250 Degrees F, 260 Degrees F, Horizontal, Pack Quantity 10, 3/8 in x 1 1/2 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.