Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 210-071C

  • Zoro # G6582107


product price: $27.79
/pk 10, $2.78/ea

Key Features

Number of Temp. Positions
1
Shape
Strip
Temp. Point Range
32 Degrees to 176 Degrees C
Temperature Points
71 Degrees C
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-071C
Zoro #
G6582107
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.0 in
Thickness
0.013 in
Label Size
3/4 in x 1 in
Label Height
3/4 in
Label Thickness
0.016 in
Label Width
1 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Strip
Temp. Point Range
32 Degrees to 176 Degrees C
Temperature Points
71 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Material of Construction
Mylar
Temperature Label Type
General Purpose Non-Reversible Single-Point
Temperature Points C
71 Degrees C
Label Legend Language
English
NSF Rated
No
Application
General Purpose Maintenance
Includes NIST-Traceable Certificate
Yes
Strip Color
Red
Temperature Point Colors
Black
Reversibility
Non-Reversible
Label Legend
Black When Exposed
Temperature Point Range
71 Degrees C
Number of Points
1
Design
Horizontal Strip
Scale
Celsius
Food Safe
No
Material
Mylar
Orientation
Horizontal

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 71 Degrees C, Horizontal, Pack Quantity 10, 3/4 in x 1 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.