Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 240-198C

  • Zoro # G6917601


product price: $37.19
/pk 10, $3.72/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
198 Degrees C, 204 Degrees C, 210 Degrees C, 215 Degrees C
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-198C
Zoro #
G6917601
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1.75 in
Thickness
0.013 in
Label Size
3/4 in x 1 3/4 in
Label Width
1 3/4 in
Label Height
3/4 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
198 Degrees C, 204 Degrees C, 210 Degrees C, 215 Degrees C
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Kapton
Standards
ISO, NIST
Graduations
5 Degrees C, 6 Degrees C
Temperature Point Colors
Black
Orientation
Horizontal
Design
Horizontal Strip
Food Safe
No
Label Legend
Black When Exposed
NSF Rated
No
Strip Color
Red
Temperature Point Range
198 Degrees to 215 Degrees C
Temperature Points C
198 Degrees C, 204 Degrees C, 210 Degrees C, 215 Degrees C
Reversibility
Non-Reversible
Application
General Purpose Maintenance
Includes NIST-Traceable Certificate
Yes
Material
Kapton
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Label Legend Language
English
Number of Points
4
Scale
Celsius

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 198 Degrees C, 204 Degrees C, 210 Degrees C, 215 Degrees C, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Kapton, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.