Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 441-110F

  • Zoro # G6868285


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
110 Degrees F, 120 Degrees F, 130 Degrees F, 140 Degrees F
Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-110F
Zoro #
G6868285
UPC #
-
Country of Origin
United States

Dimensions

Height
0.13 in
Width
0.44 in
Thickness
0.013 in
Label Width
7/16 in
Label Height
1/8 in
Label Thickness
0.016 in
Label Size
1/8 in x 7/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
110 Degrees F, 120 Degrees F, 130 Degrees F, 140 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Food Safe
No
Design
Horizontal Strip
Temperature Point Colors
Black
Application
Electronic Circuit Design, General Purpose Maintenance
Material
Mylar
Temperature Points F
110 Degrees F, 120 Degrees F, 130 Degrees F, 140 Degrees F
NSF Rated
No
Includes NIST-Traceable Certificate
Yes
Strip Color
Red
Orientation
Horizontal
Reversibility
Non-Reversible
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Graduations
10 Degrees F
Temperature Point Range
110 Degrees to 140 Degrees F
Number of Points
4
Scale
Fahrenheit

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 110 Degrees F, 120 Degrees F, 130 Degrees F, 140 Degrees F, Horizontal, Pack Quantity 10, 1/8 in x 7/16 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.