Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 441-150F

  • Zoro # G6598541


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F
Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-150F
Zoro #
G6598541
UPC #
-
Country of Origin
United States

Dimensions

Height
0.13 in
Width
0.44 in
Thickness
0.013 in
Label Width
7/16 in
Label Height
1/8 in
Label Size
1/8 in x 7/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Standards
ISO, NIST
Material of Construction
Mylar
Temperature Points F
150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F
Number of Points
4
Includes NIST-Traceable Certificate
Yes
Food Safe
No
Orientation
Horizontal
Scale
Fahrenheit
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Strip Color
Red
Temperature Point Colors
Black
NSF Rated
No
Application
Electronic Circuit Design, General Purpose Maintenance
Design
Horizontal Strip
Reversibility
Non-Reversible
Graduations
10 Degrees F
Temperature Point Range
150 Degrees to 180 Degrees F
Material
Mylar

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 150 Degrees F, 160 Degrees F, 170 Degrees F, 180 Degrees F, Horizontal, Pack Quantity 10, 1/8 in x 7/16 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.