Zoro Homepage

Temp Indicator, Strip, Red, 10PK

  • Mfr # 441-270F

  • Zoro # G7215311


product price: $43.89
/pk 10, $4.39/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F
Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-270F
Zoro #
G7215311
UPC #
-
Country of Origin
United States

Dimensions

Height
0.13 in
Width
0.44 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Width
7/16 in
Label Height
1/8 in
Label Size
1/8 in x 7/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Standards
ISO, NIST
Food Safe
No
Application
Electronic Circuit Design, General Purpose Maintenance
NSF Rated
No
Includes NIST-Traceable Certificate
Yes
Design
Horizontal Strip
Strip Color
Red
Temperature Point Colors
Black
Temperature Points F
270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F
Reversibility
Non-Reversible
Scale
Fahrenheit
Orientation
Horizontal
Number of Points
4
Graduations
10 Degrees F
Temperature Point Range
270 Degrees to 300 Degrees F
Material
Mylar
Temperature Label Type
General Purpose Non-Reversible Multi-Point

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 270 Degrees F, 280 Degrees F, 290 Degrees F, 300 Degrees F, Horizontal, Pack Quantity 10, 1/8 in x 7/16 in, Mylar, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.