Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Yellow, 20PK

  • Mfr # TS3-60C

  • Zoro # G6946213


product price: $30.39
/pk 20, $1.52/ea

Key Features

Number of Temp. Positions
3
Shape
Strip
Temp. Point Range
32 Degrees to 176 Degrees C
Temperature Points
60 Degrees C, 71 Degrees C, 82 Degrees C
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS3-60C
Zoro #
G6946213
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5 in
Width
0.82 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Height
3/4 in
Label Width
1 1/2 in
Label Size
3/4 in x 1 1/2 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
3
Shape
Strip
Temp. Point Range
32 Degrees to 176 Degrees C
Temperature Points
60 Degrees C, 71 Degrees C, 82 Degrees C
Accuracy
+/-1%
Material of Construction
Mylar
Special Features
Self Adhesive, Highly Visible, Easy to Read Yellow Format
Standards
ISO, NIST
NSF Rated
No
Temperature Point Colors
Black
Material
Mylar
Number of Points
3
Temperature Points C
60 Degrees C, 71 Degrees C, 82 Degrees C
Label Legend Language
English
Includes NIST-Traceable Certificate
Yes
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Orientation
Horizontal
Graduations
11 Degrees C
Application
Bearings, Electric Motors, Electric Power Connections, Electronic Modules, Relays, Steam Traps
Design
Horizontal Strip
Food Safe
No
Label Legend
Black When Exposed
Temperature Point Range
60 Degrees to 82 Degrees C
Reversibility
Non-Reversible
Scale
Celsius
Strip Color
Yellow

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 3, 60 Degrees C, 71 Degrees C, 82 Degrees C, Horizontal, Pack Quantity 20, 3/4 in x 1 1/2 in, Mylar, Strip, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.