Motor, MTRWINCH PMDD 12V, 10P12 Volt, BiDirectional
- Mfr # 10961N
- Zoro # G407696629
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
ABS Tone Ring Included
No
Inboard Spline Quantity
34
Outboard Spline Quantity
27
Axle Nut Included
Yes
Grade Type
Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10961N
- Zoro #
- G407696629
- UPC #
- 609843690401
- Country of Origin
- China
Dimensions
- Axle Nut Socket Size
- 36 mm
Details
- ABS Tone Ring Included
- No
- Inboard Spline Quantity
- 34
- Outboard Spline Quantity
- 27
- Axle Nut Included
- Yes
- Grade Type
- Premium
Description
10P12 Volt, BiDirectional
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.